Allen-Bradley 22B-D010N104 Drive, 380 - 480VAC, 4kW, 5HP, 10.5A, 3P, B Frame, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-D010N104
  • Rexel Part Number:

    75705
  • UPC:

    82091907857

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, 10.5 Amp, B Frame, No Filter, IP20 Open

$ 1,320.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-D010N104

Rexel Part # 75705

UPC 82091907857

UNSPSC 39122001

Amps 10.5

Family / Style PowerFlex

Horsepower 5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 4 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch