Allen-Bradley 22B-D012N104 Drive, 240VAC, 3P, 1.5kW, 2HP, 8.0A, IP20, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-D012N104
  • Rexel Part Number:

    75699
  • UPC:

    82091907858

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter

$ 1,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-D012N104

Rexel Part # 75699

UPC 82091907858

UNSPSC 39122001

Amps 12

Family / Style PowerFlex

Horsepower 7.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 5.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch