Allen-Bradley 22B-D6P0N104 Drive, 380 - 480VAC, 2.2kW, 3HP, 6A, 3P, B Frame, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-D6P0N104
  • Rexel Part Number:

    75711
  • UPC:

    82091907856

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, 6 Amp, B Frame, No Filter, IP20 Open

$ 1,080.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-D6P0N104

Rexel Part # 75711

UPC 82091907856

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch