Allen-Bradley 22B-E019N104 Drive, PowerFlex 40, 600VAC, 3PH, 19.0A, 11KW, 15HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-E019N104
  • Rexel Part Number:

    53661
  • UPC:

    82091914760

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 19 Amp, 11Kilowatt, 15 Horse Power, No Filter

$ 2,660.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-E019N104

Rexel Part # 53661

UPC 82091914760

UNSPSC 39122001

Amps 19

Family / Style PowerFlex

Horsepower 15

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 600

Wattage 11 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch