Allen-Bradley 22F-D6P0N103 Drive, PowerFlex 40M, 480VAC, 3PH, 6A, 2.2KW, 3.0HP, IP20

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22F-D6P0N103
  • Rexel Part Number:

    60955
  • UPC:

    82091978519

Drive, Variable Frequency, PowerFlex 40M, 480 Volt AC, 3 Phase, 6 Amp, 2.2 Kilowatt, 3.0 Horse Power, IP20

$ 580.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22F-D6P0N103

Rexel Part # 60955

UPC 82091978519

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 2.2

Place your Will Call order by clicking the cart button next to the appropriate Branch