Weidmuller 1014100000 Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1014100000
  • Rexel Part Number:

    154353
  • UPC:

    00819015695

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 6mm,10-36 Volt AC/DC, Screw Connection, 25 per Package

$ 11.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1014100000

Rexel Part # 154353

UPC 00819015695

UNSPSC 39121410

Color Dark Beige

Family / Style W-Series

Mounting DIN Rail

Size 6 mm

Type Terminal Block

Volts AC Range 10

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch