Coleman Cable 992709506 Jacketed Multimedia Composite Cable, CAT5e, (2) RG-6/U, (2) CAT5e

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    992709506
  • Rexel Part Number:

    203559
  • UPC:

    029892241223

Jacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Color: Blue, Length: 500 ft.

$ 1,077.80 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 992709506

Rexel Part # 203559

UPC 029892241223

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 24

Jacket PVC

Length 500 ft

Material Copper

Type Compsite Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch