Hubbell-Raco 2940 EMT Compression Connector, 2-1/2 inch, Steel, Concrete Tight

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2940
  • Rexel Part Number:

    272788
  • UPC:

EMT Compression Connector, 2 1/2 inch, Material: Steel, Concrete Tight, Non-Insulated, For Use with EMT Conduit to Box or Enclosure

$ 18,798.87 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2940

Rexel Part # 272788

UPC

UNSPSC 39131707

Diameter 2 1/2 in

Material Steel

Type EMT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch