Appleton TWL-75 3/4 Emt 90d Compression Conn Znc D/c

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TWL-75
  • Rexel Part Number:

    471519
  • UPC:

    687855106004

EMT Gland Compression Connector, 90 Degrees, Material: Zinc Die Cast, Ul Standard: 514b, Trade Size: 3/4 inch, Height: 2.07 inch, Length: 2.62 inch

$ 2,079.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TWL-75

Rexel Part # 471519

UPC 687855106004

UNSPSC 39121434

Diameter 3/4 in

Material Die Cast

Type Compression Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch