OZ Gedney 30-350 Rigid Compression Coupling, 3-1/2", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    30-350
  • Rexel Part Number:

    328829
  • UPC:

    783126733402

Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 3 1/2inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight

$ 656.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 30-350

Rexel Part # 328829

UPC 783126733402

UNSPSC 39131707

Diameter 3 1/2 in

Material Malleable Iron

Type Compression Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch