OZ Gedney 31-100 Rigid Compression Connector, 1", Malleable, Concrete Tight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    31-100
  • Rexel Part Number:

    46338
  • UPC:

    783126739206

Features: Physical Dimension 1 3/16 In Length X 1 15/16 In Diameter, Thread Length 9/16 In , Application: Threadless Rigid Conduit, Standard: Ul 514b, Fed Spec:w-f-408e, NEMA: Fb-1, Size: 1in, Material: Malleable Iron, Finish: Zinc Electroplated

$ 14.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 31-100

Rexel Part # 46338

UPC 783126739206

UNSPSC 39121311

Diameter 3/4 in

Material Malleable

Type Compression Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch