OZ Gedney 31-200 Rigid Compression Connector, 2", Malleable, Concrete Tight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    31-200
  • Rexel Part Number:

    45954
  • UPC:

    78312673950

Rigid Compression Connector, 2 Inch, Malleable Iron, Concrete Tight, Non-Insulated, Used on Threadless Rigid Conduit, UL 514-B, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

$ 77.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 31-200

Rexel Part # 45954

UPC 78312673950

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable

Type Compression Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch