EGS TC-620 EMT Compression Coupling, 4", Zinc Die Cast, Concrete Tight

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    TC-620
  • Rexel Part Number:

    21831
  • UPC:

    68785510620

EMT Compression Coupling, 4 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Steel/Aluminum Steel Conduit

$ 12,843.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # TC-620

Rexel Part # 21831

UPC 68785510620

UNSPSC 39131707

Color Red

Diameter 4 in

Gauge 22

Gender Female

Material Die Cast

Size 4 in

Type EMT Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch