Hubbell-Raco 2928 EMT Compression Coupling, Steel, 2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2928
  • Rexel Part Number:

    154456
  • UPC:

    05016902928

EMT Compression Coupling 2 Inch Trade Size - Steel

$ 5,997.98 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2928

Rexel Part # 154456

UPC 05016902928

UNSPSC 39131707

Color Dark Blue

Diameter 2 in

Material Steel

Size 0.562 in - 0.625 in

Type EMT Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch