Hoffman PGLD12105DC Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PGLD12105DC
  • Rexel Part Number:

    60388
  • UPC:

    783510143848

Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch, 25 Degree Sloped Top, 1175 mm x 946 mm x 469 mm, Steel/Gray Powder Coat

$ 2,156.18 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PGLD12105DC

Rexel Part # 60388

UPC 783510143848

UNSPSC 39121323

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 469 mm

Product Height 1175 mm

Product Width 946 mm

Type Desk Console

Place your Will Call order by clicking the cart button next to the appropriate Branch