Hoffman PGLD1466CWS Computer Workstation Enclosure, NEMA 12, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PGLD1466CWS
  • Rexel Part Number:

    31915
  • UPC:

    783510101787

Computer Workstation Enclosure, NEMA 12, 60 Inch x 24 Inch x 21 Inch, Steel/Gray Powder Coat

$ 3,348.82 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PGLD1466CWS

Rexel Part # 31915

UPC 783510101787

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Free-Standing

Product Depth 21 in

Product Height 60 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch