Hoffman AMOD7218FEP Flat End Plate, For NEMA 12 Disconnect Enclosure, 72 x 18", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD7218FEP
  • Rexel Part Number:

    234894
  • UPC:

    783510374303

Disconnect Enclosure, Flat End Plate, Type 12, Size: 72 x 18 Inch, Material/Finish: Steel/Paint

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD7218FEP

Rexel Part # 234894

UPC 783510374303

UNSPSC 39121334

Color Metallic

IP/NEMA Rating 12

Material Steel

Product Height 72.12 in

Product Width 18.12 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch