Hoffman CP1612 Panel For Concept Enclosure, 16" x 12", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP1612
  • Rexel Part Number:

    13271
  • UPC:

    783510785208

Panel, 14.20x10.20, Size/Dims: fits 16.00x12.00, Material/Finish: Steel/White.

$ 21.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP1612

Rexel Part # 13271

UPC 783510785208

UNSPSC 39121324

Color White

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch