Hoffman CP2016 Panel For Concept Enclosure, 24" x 16", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP2016
  • Rexel Part Number:

    13215
  • UPC:

    783510785406

Panel, 18.20x14.20, Size/Dims: fits 20.00x16.00, Material/Finish: Steel/White.

$ 49.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP2016

Rexel Part # 13215

UPC 783510785406

UNSPSC 39121324

Color White

Material Steel

Product Height 20 in

Product Width 16 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch