Hoffman CP2020 Panel For Concept Enclosure, 20" x 20", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP2020
  • Rexel Part Number:

    13190
  • UPC:

    783510785505

Panel, 18.20x18.20, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/White.

$ 57.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP2020

Rexel Part # 13190

UPC 783510785505

UNSPSC 39121324

Color White

Material Steel

Product Height 20 in

Product Width 20 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch