Hoffman CP2416G Panel For Concept Enclosure, 24" x 16", Steel/Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP2416G
  • Rexel Part Number:

    58031
  • UPC:

    783510150525

Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Galvanized.

$ 70.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP2416G

Rexel Part # 58031

UPC 783510150525

UNSPSC 39121324

Color Metallic

Material Steel

Product Height 24 in

Product Width 16 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch