Hoffman CP2420 Panel For Concept Enclosure, 24" x 20", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP2420
  • Rexel Part Number:

    13140
  • UPC:

    783510785703

Panel, 22.20x18.20, Size/Dims: fits 24.00x20.00, Material/Finish: Steel/White.

$ 75.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP2420

Rexel Part # 13140

UPC 783510785703

UNSPSC 39121324

Color White

Material Steel

Product Height 24 in

Product Width 20 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch