Hoffman CP3020 Panel For Concept Enclosure, 30" x 20", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP3020
  • Rexel Part Number:

    23184
  • UPC:

    783510786007

Panel, 28.20x18.20, Size/Dims: fits 30.00x20.00, Material/Finish: Steel/White.

$ 112.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP3020

Rexel Part # 23184

UPC 783510786007

UNSPSC 39121324

Color White

Material Steel

Product Height 30 in

Product Width 20 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch