Hoffman CP3024 Panel For Concept Enclosure, 30" x 24", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP3024
  • Rexel Part Number:

    23153
  • UPC:

    783510786106

Panel, 28.20x22.20, Size/Dims: fits 30.00x24.00, Material/Finish: Steel/White.

$ 104.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP3024

Rexel Part # 23153

UPC 783510786106

UNSPSC 39121324

Color White

Material Steel

Product Height 30 in

Product Width 24 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch