Hoffman CP3024G Panel For Concept Enclosure, 30" x 24", Steel/Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP3024G
  • Rexel Part Number:

    5152
  • UPC:

    783510264895

Panel For Concept Enclosure, 30 Inch x 24 Inch, Material: Steel, Finish: Conductive

$ 128.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP3024G

Rexel Part # 5152

UPC 783510264895

UNSPSC 39121324

Color Metallic

Material Steel

Product Height 30 in

Product Width 24 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch