Hoffman CP3630 Panel For Concept Enclosure, 36" x 30", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP3630
  • Rexel Part Number:

    19340
  • UPC:

    783510786601

Panel, 34.20x28.20, Size/Dims: fits 36.00x30.00, Material/Finish: Steel/White.

$ 155.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP3630

Rexel Part # 19340

UPC 783510786601

UNSPSC 39121324

Color White

Material Steel

Product Height 36 in

Product Width 30 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch