Hoffman CP424512 Enclosure, TYPE: HMI With Black Extrusions, NEMA 4, 425 x 450 x 120mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP424512
  • Rexel Part Number:

    59219
  • UPC:

    78351014731

Enclosure, TYPE: HMI With Black Extrusions, NEMA 4, 425 x 450 x 120mm, Steel/Light Gray Powder Coat

$ 776.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP424512

Rexel Part # 59219

UPC 78351014731

UNSPSC 39121325

IP/NEMA Rating 4

Material Steel

Product Depth 120 mm

Product Height 425 mm

Product Width 450 mm

Size 425 x 450 x 120 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch