Hoffman CP6036 Panel For Concept Enclosure, 60" x 36", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP6036
  • Rexel Part Number:

    19208
  • UPC:

    783510787202

Panel, 58.20x34.20, Size/Dims: fits 60.00x36.00, Material/Finish: Steel/White.

$ 291.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP6036

Rexel Part # 19208

UPC 783510787202

UNSPSC 39121324

Color White

Material Steel

Product Height 60 in

Product Width 36 in

Type Back Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch