Steel City CBP Concrete Ring Cover, Diameter: 4", 1/2" and 3/4" Knockouts, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    CBP
  • Rexel Part Number:

    204696
  • UPC:

    785991102604

Outlet Box Cover, Diameter: 4 Inch, 1/2 Inch and 3/4 Inch Knockouts, Steel

$ 636.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # CBP

Rexel Part # 204696

UPC 785991102604

UNSPSC 39121304

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Device

Type Concrete Ring

Place your Will Call order by clicking the cart button next to the appropriate Branch