Hubbell-Raco 272 Concrete Ring, 3" Deep, 1/2" & 3/4" KOs, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    272
  • Rexel Part Number:

    25396
  • UPC:

    050169002728

Concrete Ring, Metallic, Depth: 3", Single Row Knockouts: 1/2" & 3/4", Cubic Inches: 37.0".

$ 2,210.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 272

Rexel Part # 25396

UPC 050169002728

UNSPSC 39121303

Cubic Inches 37 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 in

Type Concrete Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch