Steel City 54531 1/2 3/4 4" Octagon Concrete Box, 2" Deep, Drawn, 1/2 - 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54531 1/2 3/4
  • Rexel Part Number:

    200656
  • UPC:

    785991174052

4 Inch Steel Octagon Concrete Box, 2 Inch Deep, 23 Cubic Inches, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts In A Single Row

$ 1,670.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54531 1/2 3/4

Rexel Part # 200656

UPC 785991174052

UNSPSC 39121333

Cubic Inches 23 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 2 in

Type Concrete Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch