Steel City 54551 1/2 & 3/4 4" Octagon Concrete Box, 3" Deep, Drawn, 1/2 - 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54551 1/2 & 3/4
  • Rexel Part Number:

    200682
  • UPC:

    785991174557

4 Inch Steel Octagon Concrete Box, 3 Inch Deep, 35 Cubic Inches, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts In A Single Row

$ 2,066.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54551 1/2 & 3/4

Rexel Part # 200682

UPC 785991174557

UNSPSC 39121333

Cubic Inches 35 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 3 in

Type Concrete Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch