Steel City 54571 1/2 3/4 4" Octagon Concrete Box, 4" Deep, Drawn, 1/2 - 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54571 1/2 3/4
  • Rexel Part Number:

    34247
  • UPC:

    785991175059

4 Inch Steel Octagon Concrete Box, 4 Inch Deep, 47 Cubic Inches, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts In Two Rows

$ 3,148.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54571 1/2 3/4

Rexel Part # 34247

UPC 785991175059

UNSPSC 39121333

Cubic Inches 47 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 4 in

Type Concrete Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch