Steel City 54591 1/2 3/4 4" Octagon Concrete Box, 6" Deep, Drawn, 1/2 - 3/4" KOs, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54591 1/2 3/4
  • Rexel Part Number:

    250346
  • UPC:

    785991175400

4 Inch Steel Octagon Concrete Box, 6 Inch Deep, 70 Cubic Inches, Drawn Construction With 1/2 Inch and 3/4 Inch Knockouts In Three Rows

$ 10,975.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54591 1/2 3/4

Rexel Part # 250346

UPC 785991175400

UNSPSC 39121333

Cubic Inches 70 in

Diameter 4 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 6 in

Type Concrete Ring

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch