Plasti-Bond PR170SA 1/2", FM 7, Cover - Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR170SA
  • Rexel Part Number:

    625934
  • UPC:

    784011217069

Conduit Body Cover, Type: FM7, Size: 1/2 inch, Material: PVC Coated Aluminum.

$ 27.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR170SA

Rexel Part # 625934

UPC 784011217069

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch