Plasti-Bond PR570 1-1/2, FM 7 Cover

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR570
  • Rexel Part Number:

    404996
  • UPC:

    784011204632

Conduit Body Cover, Type: FM7, Size: 1 1/2 inch, Material: PVC Coated Iron.

$ 50.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR570

Rexel Part # 404996

UPC 784011204632

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch