Plasti-Bond PRH280F 3/4 Form 8 Cover

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRH280F
  • Rexel Part Number:

    404979
  • UPC:

    784011204526

Conduit Body Cover, 3/4 in, Material: Ferrous Metal

$ 24.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRH280F

Rexel Part # 404979

UPC 784011204526

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch