Bizline 100C Conduit Body, Type C, Size: 1", Includes Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    100C
  • Rexel Part Number:

    27833
  • UPC:

    08870056760

Conduit Body, Type: C, Size: 1 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 400.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 100C

Rexel Part # 27833

UPC 08870056760

UNSPSC 39131708

Diameter 1 in

Material PVC

Size 1 in

Type PVC Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch