Bizline 400C Conduit Body, Type C, Size: 4", Includes Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    400C
  • Rexel Part Number:

    42374
  • UPC:

Conduit Body, Type: C, Size: 4 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 6,560.20 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 400C

Rexel Part # 42374

UPC

UNSPSC 39131707

Diameter 4 in

Material PVC

Type PVC Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch