Bizline BZLCOC5CG Conduit Body With Cover/Gasket, Type: C, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLCOC5CG
  • Rexel Part Number:

    179920
  • UPC:

    78393603890

Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC/EMT Conduit

$ 20.97 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLCOC5CG

Rexel Part # 179920

UPC 78393603890

UNSPSC 39131707

Diameter 1 1/2 in

Material Aluminum

Size 1 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch