Bizline BZLOC3CG Conduit Body, Type C, 1", Aluminum, Form 5, Cover/Gasket Included

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOC3CG
  • Rexel Part Number:

    37445
  • UPC:

    78393603852

Conduit Body, Type C, 1 Inch, Aluminum, Form 5, Threaded, EMT or Rigid - Threaded / Set-Screw

$ 13.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOC3CG

Rexel Part # 37445

UPC 78393603852

UNSPSC 39131707

Diameter 1 in

Family / Style Form 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch