Bizline BZLOC6CG Conduit Body, Type LL, 1-1/2", Aluminum, Form 5, Cover/Gasket Included

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOC6CG
  • Rexel Part Number:

    104482
  • UPC:

    78393603855

Conduit Body, Type C, 2', Aluminum, Form 5, Combo Threaded/Set-Screw

$ 47.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOC6CG

Rexel Part # 104482

UPC 78393603855

UNSPSC 39131707

Diameter 2 in

Family / Style Form 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch