Cooper Crouse-Hinds C27 Conduit Body, Type: C, Size: 3/4", Form 7, Iron Alloy

Conduit Body, Type: C, Size: 3/4 Inch, Form 7, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 21.34 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # C27

Rexel Part # 40848

UPC 782274122601

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch