Appleton BC150-A Conduit Body With Cover/Gasket, Type: C Mogul, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BC150-A
  • Rexel Part Number:

    302572
  • UPC:

    781381743334

Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Aluminum, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

$ 335.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BC150-A

Rexel Part # 302572

UPC 781381743334

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch