Appleton BC150-M Conduit Body with Cover/Gasket, Type C, Mogul, 1-1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BC150-M
  • Rexel Part Number:

    26569
  • UPC:

    781381463522

Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

$ 281.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BC150-M

Rexel Part # 26569

UPC 781381463522

UNSPSC 39131708

Diameter 1 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch