Appleton BC250-A 2-1/2", Type C, Aluminum Mogul Conduit Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BC250-A
  • Rexel Part Number:

    374320
  • UPC:

    781381474344

Conduit Body, Type: Mogul C, Size: 2-1/2", Material: Aluminum. Includes: Cover & Gasket.

$ 721.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BC250-A

Rexel Part # 374320

UPC 781381474344

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Mogul

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch