Appleton BC400-A Conduit Body, Type: Mogul C, Size: 4", Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BC400-A
  • Rexel Part Number:

    309487
  • UPC:

    781381474382

Conduit Body, Type: Mogul C, Size: 4", Material: Aluminum. Includes: Cover & Gasket.

$ 1,655.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BC400-A

Rexel Part # 309487

UPC 781381474382

UNSPSC 39131708

Diameter 4 in

Family / Style Mogul

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch