OZ Gedney C-100 Conduit Body, Type: C, Size: 1", Form 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-100
  • Rexel Part Number:

    17465
  • UPC:

    78312607320

Conduit Body, Type: C, Size: 1 Inch, Form 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 27.23 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-100

Rexel Part # 17465

UPC 78312607320

UNSPSC 39131708

Diameter 1 in

Family / Style Form 5

Material Iron

Size 1 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch