OZ Gedney C-125 Conduit Body, Type: C, Size: 1-1/4", Form 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-125
  • Rexel Part Number:

    201174
  • UPC:

    78312607340

Conduit Body, Type: C, Size: 1-1/4 Inch, Form 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 43.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-125

Rexel Part # 201174

UPC 78312607340

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch