OZ Gedney C-50 Conduit Body, Type C, 1/2", Form 5/35, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-50
  • Rexel Part Number:

    201115
  • UPC:

    783126072808

Features: 4 Cubic In, Tapered Threaded Hub, Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 0.5in, Form: C, Length: 5.375in, Width: 1.375in, Height: 1 3/8in, Material: Malleable Iron, Finish: Zinc Electroplated Aluminum Enamel

$ 14.61 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-50

Rexel Part # 201115

UPC 783126072808

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 5

Material Iron

Size 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch